Zoro Homepage

Spool Roller 5 in. - 5/8 in. ID w/Bushing Sleeve, UPC Label

  • Mfr # 29522

  • Zoro # G908613712


product price: $9.89
/ea

Key Features

Weight
0.9 lbs
Height
3"
Width
5"
Color
Black
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29522
Zoro #
G908613712
UPC #
768296002213
Country of Origin
United States

Dimensions

Height
3"
Width
5"
Length
3"

Details

Weight
0.9 lbs
Color
Black
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.