Zoro Homepage

Springs, Dbl-Eye 25-1/4 in., 3 LVS, 2000# Cap, w/Bushing, Box

  • Mfr # 16422

  • Zoro # G408636822


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3"
Weight
12.14 lbs
Length
1.75"
Width
25.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team