Zoro Homepage

Springs, Dbl-Eye 25-1/4 in., 4 LVS, 2500# Cap, w/Bushing, Box

  • Mfr # 16423

  • Zoro # G808636798


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Length
1.75"
Width
25.13"
Material
Steel
Height
3"
Weight
14.77 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16423
Zoro #
G808636798
UPC #
768296008154
Country of Origin
United States

Dimensions

Length
1.75"
Width
25.13"
Height
3"

Details

Material
Steel
Weight
14.77 lbs
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.