Zoro Homepage

Springs, Dbl-Eye 25-1/4 in., 5 LVS, 3000# Cap, w/Bushing, Box

  • Mfr # 16424

  • Zoro # G708636836


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Weight
16.43 lbs
Width
25.25"
Material
Steel
Length
1.75"
Height
3.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16424
Zoro #
G708636836
UPC #
768296008161
Country of Origin
United States

Dimensions

Width
25.25"
Length
1.75"
Height
3.12"

Details

Weight
16.43 lbs
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.