
Springs, Dbl-Eye 25-1/8 in., 3 LVS, 1250# Cap, w/Bushing, Box
Mfr # 16420
Zoro # G008636765
product price: $64.99
/eaKey Features
Material
Steel
Width
25.3"
Length
1.75"
Height
3.18"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16420
Zoro #
G008636765
UPC #
768296008123
Country of Origin
United States
Dimensions
Width
25.3"
Length
1.75"
Height
3.18"
Details
Material
Steel
Color
Black
Weight
9.88 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.