Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springs, Dbl-Eye 25-1/8 in., 4 LVS, 1830# Cap, w/Bushing, Box

  • Mfr # 16421

  • Zoro # G108636771


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Length
1.75"
Width
25.3"
Color
Black
Material
Steel
Weight
12.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16421
Zoro #
G108636771
UPC #
768296008130
Country of Origin
United States

Dimensions

Length
1.75"
Width
25.3"
Height
3.25"

Details

Color
Black
Material
Steel
Weight
12.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.