
Springs, Slipper 24-5/8 in., 4 LVS, 1000# Cap, w/Bushing Radius End, Box
Mfr # 16408
Zoro # G308636878
product price: $72.59
/eaKey Features
Material
Steel
Width
24.62"
Height
4"
Weight
9.2 lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16408
Zoro #
G308636878
UPC #
768296008093
Country of Origin
United States
Dimensions
Width
24.62"
Height
4"
Length
1.75"
Details
Material
Steel
Weight
9.2 lbs
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.