Zoro Homepage

Springs, Slipper 25-1/8 in., 3 LVS, 705# Cap, Bushing not Incl, Flat End, Box

  • Mfr # 16406

  • Zoro # G208636879


product price: $69.89
/ea

Key Features

Material
Steel
Length
1.75"
Width
25.13"
Color
Black
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16406
Zoro #
G208636879
UPC #
768296008079
Country of Origin
United States

Dimensions

Length
1.75"
Width
25.13"
Height
5"

Details

Material
Steel
Color
Black
Weight
7.65 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.