Zoro Homepage

Springs, Slipper 26-15/16 in., 5 LVS, 3000# Cap, w/Bushing Hook End, Box

  • Mfr # 16409

  • Zoro # G108636863


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Weight
20.25 lbs
Color
Black
Width
26.98"
Length
2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16409
Zoro #
G108636863
UPC #
768296008109
Country of Origin
United States

Dimensions

Width
26.98"
Length
2"
Height
3.5"

Details

Weight
20.25 lbs
Color
Black
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.