Zoro Homepage

Springs, Slipper 29-1/2 in., 6 LVS, 4000# Cap, w/Bushing Hook End, Box

  • Mfr # 16413

  • Zoro # G808636835


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Weight
28.49 lbs
Material
Steel
Length
2"
Color
Black
Width
29.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16413
Zoro #
G808636835
UPC #
768296008116
Country of Origin
United States

Dimensions

Length
2"
Width
29.5"
Height
3.5"

Details

Weight
28.49 lbs
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.