Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square U-Bolt, 0.75" H, Zinc Steel

  • Mfr # 15252A

  • Zoro # G108612782


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Inside Height
0.75"
Material
Steel
Finish
Zinc
Width Across Centers of Tips
5.5 in
Overall Length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15252A
Zoro #
G108612782
UPC #
768296000882
Country of Origin
United States

Dimensions

Inside Height
0.75"
Width Across Centers of Tips
5.5 in
Overall Length
5.25"

Details

Item
Square U-Bolt
Material
Steel
Finish
Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.