Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label

  • Mfr # 45004G40

  • Zoro # G008636871


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Finish
Galv
Weight
0.7 lbs
Width
6"
Height
2.5"
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45004G40
Zoro #
G008636871
UPC #
768296009274
Country of Origin
United States

Dimensions

Width
6"
Height
2.5"
Length
2"

Details

Finish
Galv
Weight
0.7 lbs
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.