Zoro Homepage

Swivel Bracket, 2-1/2 in. On Center, UPC Label

  • Mfr # 10200G40

  • Zoro # G808636811


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Length
2"
Finish
Galv
Width
3.5"
Weight
0.3 lbs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10200G40
Zoro #
G808636811
UPC #
768296009151
Country of Origin
United States

Dimensions

Length
2"
Width
3.5"
Height
1.38"

Details

Finish
Galv
Weight
0.3 lbs
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.