Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label

  • Mfr # 26214GA

  • Zoro # G208636824


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Width
4"
Length
2"
Weight
0.5 lbs
Finish
Galv
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26214GA
Zoro #
G208636824
UPC #
768296007720
Country of Origin
United States

Dimensions

Width
4"
Length
2"
Height
0.12"

Details

Weight
0.5 lbs
Finish
Galv
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.