Trailer Hub Kit, Tapered 1-3/4 in. to 1-1/4 in. Stud 8 x 6-1/2 12 in. Brake Size, Box

  • Mfr # 13811

  • Zoro # G208612712


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
9.5"
Width
9.25"
Material
Steel
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13811
Zoro #
G208612712
UPC #
768296008000
Country of Origin
United States

Dimensions

Height
9.5"
Width
9.25"
Length
9.5"

Details

Color
Black
Material
Steel
Weight
9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.