Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Bunk Brkt, 5 in. x 10 in., Galv, UPC Label

  • Mfr # 10162GA

  • Zoro # G908636841


product price: $25.84
/ea

Key Features

Weight
3.95 lbs
Finish
Galv
Length
10"
Height
2"
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10162GA
Zoro #
G908636841
UPC #
768296007614
Country of Origin
United States

Dimensions

Length
10"
Height
2"
Width
5"

Details

Weight
3.95 lbs
Finish
Galv
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.