Zoro Homepage

Vertical Bunk Brkt, 5 in. x 8 in., Alum, UPC Label

  • Mfr # 10161A40

  • Zoro # G008636840


product price: $17.99
/ea

Key Features

Height
2"
Material
Alum
Width
8"
Weight
1.1 lbs
Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10161A40
Zoro #
G008636840
UPC #
768296010102
Country of Origin
United States

Dimensions

Height
2"
Width
8"
Length
5"

Details

Material
Alum
Weight
1.1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.