Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Bearing Protector Bras Grey 1.985 in., pair, Poly Bag

  • Mfr # 16275

  • Zoro # G908636872


product price: $3.50
/ea
Sold in multiples of 3 for $10.50

Key Features

Width
7"
Length
4.5"
Height
2"
Material
PVC
Weight
0.06 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16275
Zoro #
G908636872
UPC #
768296010706
Country of Origin
Taiwan, Province of China

Dimensions

Width
7"
Length
4.5"
Height
2"

Details

Material
PVC
Weight
0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.