Zoro Homepage

Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label

  • Mfr # 29554

  • Zoro # G408613694


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Height
3.13"
Width
5.63"
Color
Yellow
Material
PVC
Weight
0.35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29554
Zoro #
G408613694
UPC #
768296010454
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13"
Width
5.63"
Length
2.75"

Details

Color
Yellow
Material
PVC
Weight
0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.