Zoro Homepage

Locking Receptacle, 16 A, 230V AC, 2 Pole

  • Mfr # GHG5164306R3001

  • Zoro # G206592368


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Current Rating
16 A
Voltage Rating
230V AC
Number of Poles
2
Number of Wires
3
Cover Type
No Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHG5164306R3001
Zoro #
G206592368
UPC #
-
Country of Origin
Unknown

Details

Item
Locking Receptacle
Current Rating
16 A
Voltage Rating
230V AC
Number of Poles
2
Number of Wires
3
Cover Type
No Cover
IP Rating
IP66
NEMA Enclosure Rating
4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.