Zoro Homepage

JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige

  • Mfr # 26800B

  • Zoro # G608620249


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
38-1/2 in
Specific Container Material
Plastic
Type
Standard Ashtray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26800B
Zoro #
G608620249
UPC #
697841063709
Country of Origin
United States

Dimensions

Height
38-1/2 in

Details

Color
Tan
Specific Container Material
Plastic
Type
Standard Ashtray

Description

JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - BeigeFlame-resistant container offers easy clean-up—simply twist off the lid and empty the large-capacity galvanized steel liner pail inside.
UV-protected polyethylene container won’t rust, dent, crack, peel, or leave rust ringsUse indoors or outFree-standingFM-approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.