Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullet Resistent Frame Level 3 36 x 80 R

  • Mfr # CBR-FR3068-RH-CE

  • Zoro # G2583126


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Door Type
Level 3
Frame Type
Masonry
Material
14-gauge Steel
Hand
RH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBR-FR3068-RH-CE
Zoro #
G2583126
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Overall Depth
5 in
Throat Opening Size
5 3/4 in
Overall Width
36 in
Middle Hinge to Door Top Height
37 3/4 in
Lock to Door Top Height
37 in
Overall Height
80 in
Top Hinge to Door Top Height
6 3/4 in
Bottom Hinge to Door Top Height
68 3/4 in

Details

Item
Security Door Frame
Door Type
Level 3
Frame Type
Masonry
Material
14-gauge Steel
Hand
RH
Fire Rating
180 min
Includes
Hinge Cutout
Agency Compliance
UL752 for Bullet Resistence
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Frame Material
Steel
Door Hand Orientation
Right Hand
Frame Metal Material Gauge
14 ga
Standards
UL 752
Number of Doors
1

Description

Bullet Resistant Frame, Door Type Level 3, Frame Type Masonry, Material 14-gauge Steel, Hand RH, Door Opening Height 80 In., Door Opening Width 36 In., Throat Opening Size 5-3/4 In., Overall Depth 4-7/8 In., Agency Compliance UL752 for Bullet Resistence, Includes Hinge Cutout for 5 In. , .180 Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.