Zoro Homepage

CECO DOOR LOUVER KIT 18X12

  • Mfr # LV-IY-G 18 x 12

  • Zoro # G6676476


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
For Use With
1 3/4 in Thick Doors
Window Width
18 in
Window Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-IY-G 18 x 12
Zoro #
G6676476
UPC #
-
Country of Origin
United States

Dimensions

Window Width
18 in
Window Height
12 in
Louver Height
12 in
Louver Width
18 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Material
Steel
Finish
Galvanized
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Metal Material Gauge
20 ga

Description

Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 12 In, Window Width 18 In, For Use With 1 3/4 In Thick Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.