Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame, Drywall Afterset, 80x48 In

  • Mfr # CHMFR-DW4068-RH-ST

  • Zoro # G6239651


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Drywall Afterset
Material
16-gauge
Hand
RH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR-DW4068-RH-ST
Zoro #
G6239651
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Overall Depth
6 in
Dimension A
7 3/8 in
Dimension C
71 1/4 in
Dimension B
39 5/16 in
Dimension D
42 7/16 in
Throat Opening Size
4 7/8 in
Top Hinge to Door Top Height
7 1/2 in
Middle Hinge to Door Top Height
39 1/4 in
Lock to Door Top Height
42 1/2 in
Overall Width
48 in
Bottom Hinge to Door Top Height
71 1/4 in
Overall Height
80 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Drywall Afterset
Material
16-gauge
Hand
RH
Fire Rating
180 min
Includes
Adjustable Compression Anchors
Thermal Insulation U-Factor
0.41
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Hinge Placement Type
3
Door Hand Orientation
Right Hand
Frame Metal Material Gauge
16 ga
Standards
UL
Number of Doors
2

Description

Door Frame, Door Type 3, Frame Type Drywall After-Set, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.