Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame, Drywall Afterset, 84x30 In

  • Mfr # CHMFR x DW26 70 x CY-CU-LH

  • Zoro # G6239527


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR x DW26 70 x CY-CU-LH
Zoro #
G6239527
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
30 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Dimension B
37 1/8 in
Dimension A
4 7/8 in
Dimension D
42 3/4 in
Dimension C
69 3/8 in
Lock to Door Top Height
42 3/4 in
Middle Hinge to Door Top Height
37 1/4 in
Overall Width
30 in
Overall Height
84 in
Bottom Hinge to Door Top Height
69 1/2 in
Top Hinge to Door Top Height
5 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
Includes
Adjustable Compression Anchors
Thermal Insulation U-Factor
0.41
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Standards
UL
Door Hand Orientation
Left Hand
Frame Material
Steel
Hinge Placement Type
2
Number of Doors
1

Description

Frame, Door Type 2, Frame Type Drywall After-Set, Material 16-gauge steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.