Zoro Homepage

Door Frame, Drywall Afterset, 84x30 In

  • Mfr # CHMFR x DW26 70 x CYL-CU-RH

  • Zoro # G6239536


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR x DW26 70 x CYL-CU-RH
Zoro #
G6239536
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
30 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Dimension D
42 3/4 in
Dimension B
37 1/8 in
Dimension A
4 7/8 in
Dimension C
69 3/8 in
Overall Width
30 in
Bottom Hinge to Door Top Height
69 1/2 in
Overall Height
84 in
Top Hinge to Door Top Height
5 in
Lock to Door Top Height
42 3/4 in
Middle Hinge to Door Top Height
37 1/4 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Hand
RH
Fire Rating
180 min
Thermal Insulation U-Factor
0.41
Includes
Adjustable Compression Anchors
Agency Compliance
1 1/2 Hours Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
2
Frame Material
Steel
Number of Doors
1
Door Hand Orientation
Right Hand
Standards
UL
Frame Metal Material Gauge
16 ga

Description

Frame, Door Type 2, Frame Type Drywall After-Set, Material 16-gauge steel, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.