Zoro Homepage

Door Frame, Drywall Afterset, 84x48 In

  • Mfr # CHMFR-DW4070-RH-CE

  • Zoro # G6239667


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR-DW4070-RH-CE
Zoro #
G6239667
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Overall Depth
6 in
Dimension C
72 5/8 in
Dimension D
40 15/16 in
Throat Opening Size
4 7/8 in
Dimension B
39 5/8 in
Dimension A
6 5/8 in
Overall Width
48 in
Middle Hinge to Door Top Height
39 3/4 in
Bottom Hinge to Door Top Height
72 3/4 in
Overall Height
84 in
Top Hinge to Door Top Height
6 3/4 in
Lock to Door Top Height
41 in

Description

Door Frame, Door Type 1, Frame Type Drywall After-Set, Material 16-gauge, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Adjustable Compression Anchors, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.