Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame, Masonry Stud, 80x30 In

  • Mfr # CHMFR x MS26 68 x CY-CU-LH

  • Zoro # G6239737


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR x MS26 68 x CY-CU-LH
Zoro #
G6239737
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Overall Depth
5 1/4 in
Throat Opening Size
4 7/8 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Dimension D
38 3/4 in
Dimension A
4 7/8 in
Middle Hinge to Door Top Height
35 1/4 in
Overall Height
80 in
Bottom Hinge to Door Top Height
65 1/2 in
Top Hinge to Door Top Height
5 in
Lock to Door Top Height
38 3/4 in
Overall Width
30 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Thermal Insulation U-Factor
0.41
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Left Hand
Standards
UL
Frame Material
Steel
Number of Doors
1
Hinge Placement Type
2

Description

Frame, Door Type 2, Frame Type Masonry/Stud, Material 16-gauge steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.