Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame, Masonry Stud, 80x30 In

  • Mfr # CHMFR x MS26 68 x CY-ST-LH

  • Zoro # G6239755


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMFR x MS26 68 x CY-ST-LH
Zoro #
G6239755
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Overall Depth
5 1/4 in
Dimension C
71 1/4 in
Dimension D
42 7/16 in
Throat Opening Size
4 7/8 in
Dimension A
7 3/8 in
Dimension B
39 5/16 in
Overall Width
30 in
Bottom Hinge to Door Top Height
71 1/4 in
Overall Height
80 in
Top Hinge to Door Top Height
7 1/2 in
Lock to Door Top Height
42 1/2 in
Middle Hinge to Door Top Height
39 1/4 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16-gauge steel
Hand
LH
Fire Rating
180 min
Agency Compliance
3 Hours Fire Rating, UL
Includes
Masonry Wire Anchors, Multipurpose Stud Anchors
Thermal Insulation U-Factor
0.41
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Door Hand Orientation
Left Hand
Hinge Placement Type
3
Frame Material
Steel
Number of Doors
1
Frame Metal Material Gauge
16 ga

Description

Frame, Door Type 3, Frame Type Masonry/Stud, Material 16-gauge steel, Hand LH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Throat Opening Size 4-7/8 In., Overall Depth 5-1/4 In., Agency Compliance UL, 3 Hours Fire Rating, Includes Multipurpose Stud Anchors and Masonry Wire Anchors, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.