Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame, Type ST, Steel, 84 In H, 32 In W

  • Mfr # FOO1740X-ST

  • Zoro # G6239843


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOO1740X-ST
Zoro #
G6239843
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Overall Depth
5 3/4 in
Throat Opening Size
4 7/8 in
Middle Hinge to Door Top Height
39 1/4 in
Overall Height
84 in
Overall Width
32 in
Top Hinge to Door Top Height
7 1/2 in
Bottom Hinge to Door Top Height
71 1/2 in
Lock to Door Top Height
42 1/2 in

Details

Item
Security Door Frame
Door Type
3
Frame Type
Masonry/Stud
Material
16 Gauge Steel
Hand
RH
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Frame Metal Material Gauge
16 ga
Number of Doors
1
Standards
UL
Frame Material
Steel
Door Hand Orientation
Right Hand

Description

Security Door Frame, Door Type 3, Frame Type Masonry/Stud, Material 16 Gauge Steel, Hand RH, Door Opening Height 84 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-3/4 In., Agency Compliance UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.