Zoro Homepage

Door Frame, Type ST, Steel, 84 In H, 32 In W

  • Mfr # FOO1748X-CU

  • Zoro # G6239581


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOO1748X-CU
Zoro #
G6239581
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Top Hinge to Door Top Height
6 3/4 in
Overall Height
84 in
Bottom Hinge to Door Top Height
72 3/4 in
Overall Width
32 in
Lock to Door Top Height
42 3/4 in
Middle Hinge to Door Top Height
39 3/4 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Hand
RH
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Standards
UL
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Right Hand
Hinge Placement Type
2
Frame Material
Steel

Description

Security Door Frame, Door Type 2, Frame Type Drywall After-Set, Material 16 Gauge Steel, Hand RH, Door Opening Height 84 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.