Door Louver Kit, 24x24 In
Mfr # LV-IY-G 24 x 24
Zoro # G8986232
product price: $186.83
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Galvanized
Window Height
24 in
For Use With
1 3/4 in Thick Doors
Includes
Back Panel, Front Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LV-IY-G 24 x 24
Zoro #
G8986232
UPC #
-
Country of Origin
United States
Dimensions
Window Height
24 in
Window Width
24 in
Louver Height
24 in
Louver Width
24 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Material
Steel
Finish
Galvanized
Item
Door Louver Kits
For Use With
1 3/4 in Thick Doors
Includes
Back Panel, Front Panel
Metal Material Gauge
20 ga
Description
Door Louver Kits, Material 20-gauge galvannealed Steel, Window Height 24 In, Window Width 24 In, For Use With 1 3/4 In Thick Doors, Includes 1 Front and 1 Back Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.