Drywall Afterset Door Frame, 84 In, Steel

  • Mfr # DU 16 CRS 6070 BHRA C1RFB BU-CU

  • Zoro # G6241015


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Door Opening Height
84 in
Door Opening Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU 16 CRS 6070 BHRA C1RFB BU-CU
Zoro #
G6241015
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Overall Depth
6 in
Dimension C
69 3/8 in
Throat Opening Size
4 7/8 in
Dimension A
4 7/8 in
Dimension B
37 1/8 in
Lock to Door Top Height
42 1/2 in
Top Hinge to Door Top Height
5 in
Overall Height
84 in
Overall Width
72 in
Bottom Hinge to Door Top Height
69 1/2 in
Middle Hinge to Door Top Height
37 1/4 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Number of Doors
2
Door Hand Orientation
Right Hand
Standards
UL
Hinge Placement Type
2
Door Design
Drywall After-Set Frames

Description

Drywall Afterset Door Frame, Drywall After-Set Frames, Door Type 2, Material 16 Gauge Steel, Door Opening Height 84 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed, 4-7/8 In., 37-1/8 In., 69-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.