Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Afterset Door Frame, Type CU

  • Mfr # DU 16 CRS 6068 BHRA C1RFB BU-CU

  • Zoro # G6240981


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Door Opening Height
80 in
Door Opening Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU 16 CRS 6068 BHRA C1RFB BU-CU
Zoro #
G6240981
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
72 in
Overall Depth
6 in
Dimension A
4 7/8 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Throat Opening Size
4 7/8 in
Middle Hinge to Door Top Height
37 1/4 in
Overall Height
80 in
Top Hinge to Door Top Height
5 in
Lock to Door Top Height
38 1/2 in
Bottom Hinge to Door Top Height
69 1/2 in
Overall Width
72 in

Details

Item
Security Door Frame
Door Type
2
Frame Type
Drywall Afterset
Material
16 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
2
Door Design
Drywall After-Set Frames
Frame Metal Material Gauge
16 ga
Number of Doors
2
Door Hand Orientation
Left Hand
Standards
UL
Frame Material
Steel

Description

Drywall Afterset Door Frame, Drywall After-Set Frames, Door Type 2, Material 16 Gauge Steel, Door Opening Height 80 In., Door Opening Width 72 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL Listed, 4-7/8 In., 37-1/8 In., 69-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.