Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Door Frame 60 x 80 CE

  • Mfr # CHMDDFR 50 68-DW-CE

  • Zoro # G6240902


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 68-DW-CE
Zoro #
G6240902
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
60 in
Overall Depth
6 in
Dimension D
36 15/16 in
Throat Opening Size
4 7/8 in
Dimension A
6 5/8 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Overall Width
60 in
Bottom Hinge to Door Top Height
68 3/4 in
Top Hinge to Door Top Height
6 3/4 in
Lock to Door Top Height
37 in
Middle Hinge to Door Top Height
37 3/4 in
Overall Height
80 in

Details

Item
Double Door Frame
Door Type
1
Frame Type
Drywall Afterset
Material
16-gauge steel
Fire Rating
180 min
Agency Compliance
1 1/2 Hours Fire Rating, UL
For Use With
3TFZ8, 3TFZ9
Includes
Adjustable Compression Anchors
Thermal Insulation U-Factor
0.41
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Number of Doors
2
Frame Material
Steel
Door Hand Orientation
Right Hand
Frame Metal Material Gauge
16 ga
Door Design
Drywall After-Set Frames
Compatible with Brand
CECO
Compatible with Manufacturer Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Hinge Placement Type
1
Compatible Manufacturer Part Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible with Mfr. Model No.
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
For Use with Mfr Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Manufacturer Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
For Use With Mfr. Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible with Manufacturer Model No.
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Pump Manufacturer Part Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE
Compatible Mfr. Model Number
CHMDD 50 68-LHR-CYL-CE, CHMDD 50 68-RHR-CYL-CE

Description

Double Door Frames, Drywall After-Set Frames, Door Type 1, Frame Type Drywall Afterset, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TFZ8, 3TFZ9, Includes Adjustable Compression Anchors, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.