Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Door Frame 60 x 80 ST

  • Mfr # CHMDDFR 50 68-DW-ST

  • Zoro # G6240927


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Door Type
3
Frame Type
Drywall Afterset
Material
16-gauge steel
Door Opening Height
80 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 68-DW-ST
Zoro #
G6240927
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
60 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Dimension C
67 1/4 in
Dimension A
7 3/8 in
Dimension D
38 7/16 in
Dimension B
37 5/16 in
Bottom Hinge to Door Top Height
67 1/4 in
Top Hinge to Door Top Height
7 1/2 in
Overall Width
60 in
Middle Hinge to Door Top Height
37 1/4 in
Lock to Door Top Height
38 1/2 in
Overall Height
80 in

Details

Item
Double Door Frame
Door Type
3
Frame Type
Drywall Afterset
Material
16-gauge steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41
Agency Compliance
1 1/2 Hours Fire Rating, UL
For Use With
3TGC6, 3TGC7
Includes
Adjustable Compression Anchors
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Right Hand
Compatible with Manufacturer Model Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible with Brand
CECO
Hinge Placement Type
3
Standards
UL
Door Design
Drywall After-Set Frames
Number of Doors
2
Frame Metal Material Gauge
16 ga
Frame Material
Steel
Compatible Manufacturer Part Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible with Mfr. Model No.
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
For Use with Mfr Model Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible Manufacturer Model Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
For Use With Mfr. Model Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible with Manufacturer Model No.
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible Pump Manufacturer Part Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST
Compatible Mfr. Model Number
CHMDD 50 68-LHR-CYL-ST, CHMDD 50 68-RHR-CYL-ST

Description

Double Door Frames, Drywall After-Set Frames, Door Type 3, Frame Type Drywall Afterset, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGC6, 3TGC7, Includes Adjustable Compression Anchors, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.