Zoro Homepage

Drywall Door Frame 60 x 84 CU

  • Mfr # CHMDDFR 50 70-DW-CU

  • Zoro # G6240945


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Door Type
2
Frame Type
Drywall Afterset
Material
16-gauge steel
Door Opening Height
84 in
Door Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMDDFR 50 70-DW-CU
Zoro #
G6240945
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
60 in
Overall Depth
6 in
Dimension B
37 1/8 in
Dimension D
42 3/4 in
Throat Opening Size
4 7/8 in
Dimension C
69 3/8 in
Dimension A
4 7/8 in
Overall Width
60 in
Bottom Hinge to Door Top Height
69 1/2 in
Lock to Door Top Height
42 3/4 in
Middle Hinge to Door Top Height
37 1/4 in
Top Hinge to Door Top Height
5 in
Overall Height
84 in

Description

Double Door Frames, Drywall After-Set Frames, Door Type 2, Frame Type Drywall Afterset, Material 16-gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 60 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, For Use With 3TGA9, 3TGC1, Includes Adjustable Compression Anchors, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.