Flush Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD x FL28 68 x MORT-ST-16ga

  • Zoro # G9811103


product price:  $735.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x FL28 68 x MORT-ST-16ga
Zoro #
G9811103
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Width
32 in
Door Height
80 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
37 3/8 in
Door Thickness
1 3/4 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
16-gauge
Fire Rating
180 min
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
1 1/2 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Door Material
Steel
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Hinge Placement Type
3
Standards
UL
Glass Insert Included
No Glass Insert Included
Mounting Style
Flush
Door Metal Material Gauge
16 ga

Description

Flush Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products