Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD x FL30 768x CYL-ST-18ga
- Zoro # G2170415
product price:Â
$
679.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x FL30 768x CYL-ST-18ga
- Zoro #
- G2170415
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 180 min
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 3 Hours Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Standards
- UL
- Mounting Style
- Flush
- Hinge Placement Type
- 3
- Glass Insert Included
- No Glass Insert Included
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 67 1/4 in
- Dimension B
- 37 5/16 in
- Dimension a
- 7 3/8 in
- Middle Hinge to Door Top Height
- 37 3/8 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 67 1/4 in
- Door Thickness
- 1 3/4 in
- Door Width
- 36 in
- Door Height
- 80 in
Description
Flush Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.