Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD-FL4068-CY-CE-18ga
- Zoro # G9817272
product price:Â
$
1,283.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-FL4068-CY-CE-18ga
- Zoro #
- G9817272
- UPC #
- -
- Country of Origin
- United States
- Item
- Flush Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 180 min
- Includes
- Doors Without Glass
- Security Door Color
- Gray
- Agency Compliance
- 3 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Includes Louver
- No Louver Included
- Door Material
- Steel
- Mounting Style
- Flush
- Number of Doors
- 1
- Hinge Placement Type
- 1
- Door Hand Orientation
- Non-Handed
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
- Door Metal Material Gauge
- 18 ga
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Dimension C
- 68 5/8 in
- Dimension B
- 37 5/8 in
- Dimension a
- 6 5/8 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Door Width
- 48 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 80 in
Description
Flush Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance UL, 3 Hours Fire Rating, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.