Shop CECO

Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMD x FL28 70 x MORT-ST-18ga
  • Zoro # G2132378

product price: 
$
672.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD x FL28 70 x MORT-ST-18ga
Zoro #
G2132378
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension C
71 1/4 in
Dimension B
39 5/16 in
Dimension a
7 3/8 in
Door Height
84 in
Middle Hinge to Door Top Height
39 3/8 in
Door Width
32 in
Bottom Hinge to Door Top Height
71 1/4 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
7 3/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
180 min
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors Without Glass
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Mounting Style
Flush
Standards
UL
Number of Doors
1
Door Material
Steel
Door Hand Orientation
Non-Handed
Hinge Placement Type
3
Door Metal Material Gauge
18 ga
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included

Description

Flush Steel Door, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products