Half Glass Hollow Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD-HG4068-CY-ST-16ga-WG
  • Zoro # G9808172
product price: 
$
2,538.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD-HG4068-CY-ST-16ga-WG
Zoro #
G9808172
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Window Width
31 in
Dimension C
67 1/4 in
Window Height
25 in
Dimension E
80 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Top Hinge to Door Top Height
7 3/8 in
Door Height
80 in
Door Width
48 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 3/8 in

Details

Item
Half Glass Hollow Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
16-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
For Use With
Frames 3TFY9, 3TFZ2, 3TFZ4, 3TFZ6
Agency Compliance
ANSI A250.8-1998, UL
Includes
1/4 in Clear Wire Glass with Safety Film
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Includes Louver
No Louver Included
Window Style
Rectangle
Glass Insert Included
Wired Glass
Standards
ANSI A250.8-1998, UL
Door Material
Steel
Number of Doors
1
Door Metal Material Gauge
16 ga
Hinge Placement Type
3
Door Hand Orientation
Non-Handed
Compatible with Manufacturer Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Manufacturer Part Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible with Mfr. Model No.
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
For Use with Mfr Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Manufacturer Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
For Use With Mfr. Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible with Manufacturer Model No.
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Pump Manufacturer Part Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible Mfr. Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
For Manufacturer Part Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST
Compatible with Mfr. Model Number
CHMFR-DW4068-LH-ST, CHMFR-DW4068-RH-ST, CHMFR-MS4068-LH-ST, CHMFR-MS4068-RH-ST

Description

Half Glass Hollow Steel Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 25 In., Window Width 31 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 3TFY9, 3TFZ2, 3TFZ4, 3TFZ6, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes, 7-3/8 In., 37-5/16 In., 67-1/4 In., 35-15/16 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products