Shop CECO

Half Glass Hollow Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD X HG28 70 X MORT-CU-16ga-WG
  • Zoro # G6240525

product price: 
$
1,658.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMD X HG28 70 X MORT-CU-16ga-WG
Zoro #
G6240525
UPC #
-
Country of Origin
United States
Item
Half Glass Hollow Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
16-gauge
Fire Rating
45 min
For Use With
Frames 1PHU6, 1PHV1, 1PHV5, 1PHV9
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Includes
1/4 in Clear Wire Glass with Safety Film
Agency Compliance
ANSI A250.8-1998, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Standards
ANSI A250.8-1998, UL
Glass Insert Included
Wired Glass
Hinge Placement Type
2
Includes Louver
No Louver Included
Compatible with Brand
CECO
Compatible with Manufacturer Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Window Style
Rectangle
Door Hand Orientation
Non-Handed
Door Material
Steel
Door Metal Material Gauge
16 ga
Compatible Manufacturer Part Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible with Mfr. Model No.
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
For Use with Mfr Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible Manufacturer Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
For Use With Mfr. Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible with Manufacturer Model No.
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible Pump Manufacturer Part Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible Mfr. Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
For Manufacturer Part Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU
Compatible with Mfr. Model Number
FOO1739X-CU, FOO1740X-CU, FOO1747X-CU, FOO1748X-CU

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Dimension E
84 in
Window Width
19 in
Window Height
29 in
Dimension a
4 7/8 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
32 in
Door Thickness
1 3/4 in
Door Height
84 in
Bottom Hinge to Door Top Height
69 3/8 in

Description

Half Glass Hollow Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 1PHU6, 1PHV1, 1PHV5, 1PHV9, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 45 Minutes, 4-7/8 In., 37-1/8 In., 69-3/8 In., 40-1/4 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products