Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD x HG28 68 x CY-ST-16ga
- Zoro # G9884847
product price:Â
$
1,125.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x HG28 68 x CY-ST-16ga
- Zoro #
- G9884847
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 45 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Includes
- Doors Without Glass
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Window Style
- Half Door
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 16 ga
- Number of Doors
- 1
- Hinge Placement Type
- 3
- Door Hand Orientation
- Non-Handed
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 5/16 in
- Dimension C
- 67 1/4 in
- Window Width
- 23 in
- Window Height
- 29 in
- Dimension a
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 67 1/4 in
- Door Height
- 80 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Width
- 32 in
- Middle Hinge to Door Top Height
- 37 3/8 in
Description
Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.