Shop CECO
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD-HG4068-CY-ST-16ga
- Zoro # G9864486
product price:Â
$
1,903.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-HG4068-CY-ST-16ga
- Zoro #
- G9864486
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 45 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Door Hand Orientation
- Non-Handed
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 16 ga
- Standards
- UL
- Number of Doors
- 1
- Hinge Placement Type
- 3
- Glass Insert Included
- No Glass Insert Included
- Window Style
- Rectangle
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Window Width
- 19 in
- Window Height
- 25 in
- Dimension B
- 37 5/16 in
- Dimension C
- 67 1/4 in
- Dimension a
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 67 1/4 in
- Door Width
- 48 in
- Middle Hinge to Door Top Height
- 37 3/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 80 in
- Top Hinge to Door Top Height
- 7 3/8 in
Description
Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 25 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.