Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD-HG4068-CY-CE-18ga
- Zoro # G9883291
product price:Â
$
1,633.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-HG4068-CY-CE-18ga
- Zoro #
- G9883291
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 45 min
- Security Door Color
- Gray
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Standards
- UL
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- No Glass Insert Included
- Includes Louver
- No Louver Included
- Window Style
- Rectangle
- Door Material
- Steel
- Hinge Placement Type
- 1
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Window Width
- 25 in
- Dimension B
- 37 5/8 in
- Dimension C
- 68 5/8 in
- Window Height
- 31 in
- Dimension a
- 6 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Door Height
- 80 in
- Door Width
- 48 in
- Door Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 37 5/8 in
Description
Half Glass Steel Door, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 31 In., Window Width 25 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.