Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD-HG4068-CY-ST-18ga
- Zoro # G9883151
product price:Â
$
1,667.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-HG4068-CY-ST-18ga
- Zoro #
- G9883151
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 45 min
- Includes
- Doors Without Glass
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 3
- Door Material
- Steel
- Standards
- UL
- Number of Doors
- 1
- Window Style
- Rectangle
- Door Hand Orientation
- Non-Handed
- Glass Insert Included
- No Glass Insert Included
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- No Louver Included
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Window Height
- 31 in
- Window Width
- 25 in
- Dimension B
- 37 5/16 in
- Dimension C
- 67 1/4 in
- Dimension a
- 7 3/8 in
- Door Height
- 80 in
- Bottom Hinge to Door Top Height
- 67 1/4 in
- Middle Hinge to Door Top Height
- 37 3/8 in
- Door Width
- 48 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Thickness
- 1 3/4 in
Description
Half Glass Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 31 In., Window Width 25 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.