Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1

  • Mfr # CHMD x HG28 70 x CYL-CE-16ga
  • Zoro # G9885075
product price: 
$
1,141.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMD x HG28 70 x CYL-CE-16ga
Zoro #
G9885075
UPC #
-
Country of Origin
United States
Item
Half Glass Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
45 min
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3/4 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Includes Louver
No Louver Included
Door Hand Orientation
Non-Handed
Window Style
Half Door
Door Metal Material Gauge
16 ga
Standards
UL
Glass Insert Included
No Glass Insert Included
Number of Doors
1
Hinge Placement Type
1

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension B
39 5/8 in
Dimension C
72 5/8 in
Window Height
29 in
Window Width
23 in
Dimension a
6 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Width
32 in
Door Thickness
1 3/4 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Middle Hinge to Door Top Height
39 5/8 in

Description

Half Glass Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products