Shop CECO
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2
- Mfr # CHMD x HG28 70 x CYL-CU-16ga
- Zoro # G9884944
product price:Â
$
1,141.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x HG28 70 x CYL-CU-16ga
- Zoro #
- G9884944
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 45 min
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Standards
- UL
- Number of Doors
- 1
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 16 ga
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 2
- Door Hand Orientation
- Non-Handed
- Window Style
- Half Door
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 1/8 in
- Dimension C
- 69 3/8 in
- Window Height
- 29 in
- Window Width
- 23 in
- Dimension a
- 4 7/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 69 3/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Thickness
- 1 3/4 in
- Door Width
- 32 in
- Middle Hinge to Door Top Height
- 37 1/8 in
Description
Half Glass Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.