Shop CECO
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x HG28 70 x MORT-CE-18ga
- Zoro # G9882783
product price:Â
$
991.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x HG28 70 x MORT-CE-18ga
- Zoro #
- G9882783
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 45 min
- Agency Compliance
- 3/4 Hour Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 1
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- No Glass Insert Included
- Standards
- UL
- Window Style
- Rectangle
- Door Hand Orientation
- Non-Handed
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Door Material
- Steel
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Window Width
- 23 in
- Dimension B
- 39 5/8 in
- Dimension C
- 72 5/8 in
- Window Height
- 29 in
- Dimension E
- 38 7/16 in
- Dimension a
- 6 5/8 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Door Height
- 84 in
- Door Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Width
- 32 in
Description
Half Glass Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 29 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance UL, 3/4 Hour Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.